- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rated Efficiency | 91.7 % |
| Mounting Style | F-1 |
| Full Load Amps | 17.2 |
| Poles | 2 |
| HP [Min] | 15 |
| Substitute Motor | CP2394T-4 |
| Frame Size | 254T |
| Motor Application | Severe Duty |
| Shaft Dia. | 1.625 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Overall Length | 24.78 in |
| Voltage | 575 V |
| VoltCode | G |
| Synchronous | 3600 rpm |
| Motor Shaft Size | 1 5/8 in |
| Inverter Duty | Inverter Duty |
| Mount Type | F1 |
| Power Factor | 88 |
| Washdown Duty | No |
| C Face Kit | 09-1309 |
| Shaft Grounding | No |
| RPM | 3600 rpm |
| End Plate | Standard |
| Type | 0934M |
| Service Factor | 1.15 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Voltage Rating | 460 |
| Motor Shaft Length | 4 in |
| RefPicture | ECP03 |
| Rotation | R |
| Model | XEX |
| Insulation Class | F |
| Epact Nominal Full Load Efficiency | 90.2 % |
| NEMA Design | A |
| Base | Rigid |
| Shaft Diameter | 1.63 in |
| Full Load Efficiency | 91.7 % |
| C Dimension | 23 1/4 in |
| Speed | 3525 rpm |
| Efficiency Group | Standard Efficient |
| Product Line | RG |
| Conduit Box Material | Cast Iron |
| Mounting | Foot Mounted |
| Design | B |
| Hz | 60 Hz |
| Shaft Rotation | Reversible |
| Frame | 254T |
| Multispeed | Single Speed |
| Drive End Bearing | 6309 |
| Open End Bearing | 6208 |
| Mult. Sym. | L1 |
| HP | 15 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load rpm | 3525 rpm |
| Ambient Temperature | 104 °F |
| Useable at 208V | No |
| Full Load Pf | 88 |
| Efficiency | 91.7% |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Brake Feature | No |
| Speed [Max] | 5400 |
| Full Load Current | 17.2 |
| Frame Material | Iron |
| Weight | 297.0 LB |
| EAN or UPC | 781568136492 |
-
NEMA Premium


