- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 254T Frame
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Poles | 2 |
| Conduit Box Material | Cast Iron |
| Shaft Diameter | 1.63 in |
| Shaft Dia. | 1.625 in |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Speed [Max] | 5400 |
| Type | AC Motor |
| NEMA Design | A |
| HP | 15 |
| Multispeed | Single Speed |
| Frame Size | 254T |
| Service Factor | 1.15 |
| Insulation Class | F |
| Overall Length | 24.78 in |
| Voltage | 460 V |
| End Plate | Standard |
| Synchronous | 3600 rpm |
| Enclosure | TEFC |
| Base | Rigid |
| Full Load Current | 13.8 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 91.7% |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Duty |
| Rated Efficiency | 91.7 % |
| Frame Material | Iron |
| Power Factor | 88 |
| Mount Type | F1 |
| Speed | 3525 rpm |
| Weight | 239.0 LB |
| EAN or UPC | 781568710906 |

