- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Shaft Dia. | 1.625 in |
| Efficiency | 86.5% |
| Base | Rigid |
| Multispeed | Single Speed |
| RPM | 900 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Overall Length | 24.78 in |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Voltage | 460 V |
| Frame Material | Iron |
| NEMA Design | A |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| Duty Cycle | Continuous |
| Frame Size | 256T |
| Model | XEX |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| Mounting | Foot Mounted |
| Shaft Grounding | No |
| Frame | 256T |
| Power Factor | 67 |
| End Plate | Standard |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| HP | 7 1/2 |
| Type | AC Motor |
| Rated Efficiency | 86.5 % |
| HP [Min] | 7 1/2 |
| Poles | 8 |
| Full Load Current | 12.1 |
| Frequency | 60 Hz |
| Service Factor | 1.15 |
| Shaft Diameter | 1.63 in |
| Synchronous | 900 rpm |
| Enclosure | TEFC |
| Speed | 880 rpm |
| Speed [Max] | 1350 |
| Mount Type | F1 |
| Weight | 347.0 LB |
| EAN or UPC | 781568463468 |
-
NEMA Premium


