- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 284T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Conduit Box Material | Cast Iron |
| Shaft Diameter | 1.88 in |
| Overall Length | 28 in |
| Synchronous | 900 rpm |
| Insulation Class | F |
| Voltage | 460 V |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Shaft Dia. | 1.875 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| RPM | 900 rpm |
| Enclosure | TEFC |
| Poles | 8 |
| Base | Rigid |
| Frame Size | 284T |
| Duty Cycle | Continuous |
| HP | 10 |
| Power Factor | 71 |
| End Plate | Standard |
| Inverter Duty | Inverter Duty |
| Full Load Current | 14.6 |
| Mounting | Foot Mounted |
| Frequency | 60 Hz |
| Rated Efficiency | 89.5 % |
| Motor Application | Severe Duty |
| Service Factor | 1.15 |
| Frame | 284T |
| Type | AC Motor |
| HP [Min] | 10 |
| Mount Type | F1 |
| Speed | 880 rpm |
| Speed [Max] | 1350 |
| Voltage Rating | 460 |
| Model | XEX |
| NEMA Design | B |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Multispeed | Single Speed |
| Efficiency | 89.5% |
| Frame Material | Iron |
| Weight | 468.0 LB |
| EAN or UPC | 781568463475 |
-
NEMA Premium


