- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Shaft Rotation | Reversible |
| Poles | 2 |
| Shaft Diameter | 0.88 in |
| End Plate | Standard |
| Speed [Max] | 5400 |
| Frequency | 60 Hz |
| Insulation Class | F |
| Overall Length | 12.88 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 2.8/1.4 |
| Mounting | Foot Mounted |
| Frame Material | Iron |
| Power Factor | 82 |
| Speed | 3450 rpm |
| Type | AC Motor |
| RPM | 3600 rpm |
| Shaft Dia. | 0.875 in |
| Base | Rigid |
| Conduit Box Material | Cast Iron |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Frame Size | 143T |
| HP | 1 |
| Voltage | 460 V |
| HP [Min] | 1 |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Voltage Rating | 230/460 |
| Efficiency | 84% |
| Synchronous | 3600 rpm |
| Shaft Grounding | No |
| Frame | 143T |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| Rated Efficiency | 84 % |
| Enclosure | TEFC |
| Model | XEX |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Weight | 59.0 LB |
| EAN or UPC | 781568486160 |

