- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 143T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Design | B |
| Full Load Pf | 78 |
| Mult. Sym. | L1 |
| End Plate | Standard |
| Type | 0524M |
| Insulation Class | F |
| NEMA Design | B |
| Efficiency Group | Premium Efficient |
| VoltCode | E |
| Frame Material | Iron |
| Shaft Rotation | Reversible |
| Phase | Three Phase |
| Model | XEX |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting Style | F-1 |
| Multispeed | Single Speed |
| Washdown Duty | No |
| RefPicture | ECP03 |
| Speed | 1770 rpm |
| Brake Feature | No |
| Shaft Grounding | No |
| Rotation | R |
| Speed [Max] | 2700 |
| Overall Length | 12.88 in |
| Conduit Box Material | Cast Iron |
| Full Load Efficiency | 86.5 % |
| Ambient Temperature | 104 °F |
| BALD Family Names | Premium Efficient, Severe Duty |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Voltage | 575 V |
| Full Load rpm | 1750 rpm |
| Frame | 143T |
| Rated Efficiency | 85.5 % |
| Efficiency | 85.5% |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Shaft Dia. | 0.875 in |
| Drive End Bearing | 6205 |
| Motor Application | Severe Duty |
| HP | 1 |
| Base | Rigid |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Current | 3.3-3.4/1.7 |
| Inverter Duty | Inverter Ready |
| Frame Size | 143T |
| Hz | 60 Hz |
| HP [Min] | 1 |
| Power Factor | 69 |
| Enclosure | TEFC |
| Full Load Amps | 1.4 |
| Open End Bearing | 6203 |
| Poles | 4 |
| Shaft Diameter | 0.88 in |
| Useable at 208V | Yes |
| Duty Cycle | Continuous |
| Product Line | RG |
| Synchronous | 1800 rpm |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Weight | 64.0 LB |
| EAN or UPC | 781568394212 |
-
NEMA Premium


