- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 143T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Brake Feature | No |
| Power Factor | 83 |
| Drive End Bearing | 6205 |
| Model | XEX |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Rated Efficiency | 85.5 % |
| Conduit Box Material | Cast Iron |
| VoltCode | G |
| Poles | 2 |
| Shaft Dia. | 0.875 in |
| Mounting | Foot Mounted |
| Ambient Temperature | 104 °F |
| Full Load Efficiency | 85.5 % |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 460 |
| HP | 1 1/2 |
| Speed [Max] | 5400 |
| Frame Size | 143T |
| Product Line | RG |
| Insulation Class | F |
| Frame Material | Iron |
| Shaft Diameter | 0.88 in |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Voltage | 208 V, 230 V, 460 V |
| Useable at 208V | No |
| Washdown Duty | No |
| Phase | Three Phase |
| Hz | 60 Hz |
| Type | 0524M |
| Open End Bearing | 6203 |
| Mounting Style | F-1 |
| Enclosure | TEFC |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| End Plate | Standard |
| Overall Length | 12.88 in |
| Multispeed | Single Speed |
| Mult. Sym. | L1 |
| Inverter Duty | Inverter Ready |
| Rotation | R |
| Shaft Rotation | Reversible |
| Full Load Current | 2 |
| Synchronous | 3600 rpm |
| Frame | 143T |
| RPM | 3600 rpm |
| Efficiency Group | Premium Efficient |
| Base | Rigid |
| HP [Min] | 1 1/2 |
| Shaft Grounding | No |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| RefPicture | ECP03 |
| Design | B |
| Duty Cycle | Continuous |
| Full Load Amps | 2 |
| NEMA Design | B |
| Speed | 3450 rpm |
| Motor Application | Severe Duty |
| Full Load Pf | 83 |
| Efficiency | 85.5% |
| Mount Type | F1 |
| Weight | 67.0 LB |
| EAN or UPC | 781568385210 |
-
NEMA Premium


