- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Hz | 60 Hz |
| BALD Family Names | Premium Efficient, Severe Duty |
| Full Load Current | 4.6-4.4/2.2 |
| Full Load rpm | 1740 rpm |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Mult. Sym. | L1 |
| Washdown Duty | No |
| Enclosure | TEFC |
| Rotation | R |
| RPM | 1800 rpm |
| Shaft Dia. | 0.875 in |
| Open End Bearing | 6203 |
| HP [Min] | 1 1/2 |
| Power Factor | 72 |
| Brake Feature | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Diameter | 0.88 in |
| Speed [Max] | 2700 |
| Product Line | RG |
| Shaft Rotation | Reversible |
| Mounting | Foot Mounted |
| Synchronous | 1800 rpm |
| Rated Efficiency | 86.5 % |
| Design | B |
| Full Load Pf | 80 |
| Frame | 145T |
| Frequency | 60 Hz |
| Insulation Class | F |
| Service Factor | 1.15 |
| Mount Type | F1 |
| Full Load Amps | 2 |
| Conduit Box Material | Cast Iron |
| Useable at 208V | Yes |
| Type | 0528M |
| NEMA Design | B |
| Overall Length | 12.88 in |
| Voltage | 460 V |
| Model | XEX |
| VoltCode | E |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Motor Application | Severe Duty |
| Full Load Efficiency | 86.5 % |
| Efficiency | 88.5% |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty Cycle | Continuous |
| HP | 1 1/2 |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Multispeed | Single Speed |
| Efficiency Group | Premium Efficient |
| Poles | 4 |
| RefPicture | ECP03 |
| Speed | 1755 rpm |
| End Plate | Standard |
| Drive End Bearing | 6205 |
| Frame Size | 145T |
| Frame Material | Iron |
| Base | Rigid |
| Weight | 69.0 LB |
| EAN or UPC | 781568394229 |
-
NEMA Premium


