- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Chemical plants
- Tropical climates
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Brake Feature | No |
| HP | 2 |
| Insulation Class | F |
| HP @ RPM | 2 hp @ 3600 rpm |
| Motor Shaft Size | 7/8 in |
| Frame Material | Iron |
| Efficiency | 86.5% |
| Power Factor | 85 |
| Full Load Amps | 2.5 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Full Load Pf | 85 |
| Base | Rigid |
| Voltage Rating | 460 |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Ready |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Overall Length | 12.88 in |
| Synchronous | 3600 rpm |
| Frame | 145T |
| RefPicture | ECP03 |
| Efficiency Group | 99.7% on 3µm Particles |
| Type | 0532M |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Epact Nominal Full Load Efficiency | 84 % |
| Ambient Temperature | 104 °F |
| Voltage | 208 V, 230 V, 460 V |
| Rotation | R |
| Shaft Diameter | 0.88 in |
| VoltCode | G |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Design | B |
| Product Line | 50 Hertz, Totally Enclosed - IP44 |
| Frequency | 60 Hz |
| Mounting Style | F-1 |
| NEMA Design | B |
| Hz | 60 Hz |
| Motor Application | Severe Duty |
| Open End Bearing | 6203 |
| Shaft Dia. | 0.875 in |
| Useable at 208V | No |
| Speed [Max] | 5400 |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| End Plate | Standard |
| Washdown Duty | No |
| Motor Shaft Length | 2 1/4 in |
| Full Load Efficiency | 86.5 % |
| HP [Min] | 2 |
| Service Factor | 1.15 |
| Drive End Bearing | 6205 |
| Rated Efficiency | 86.5 % |
| Poles | 2 |
| Full Load rpm | 3450 rpm |
| Model | XEX |
| Shaft Grounding | No |
| Mult. Sym. | L1 |
| Frame Size | 145T |
| Conduit Box Material | Cast Iron |
| RPM | 3600 rpm |
| Speed | 3450 rpm |
| Full Load Current | 2.5 |
| Weight | 74.0 LB |
| EAN or UPC | 781568385227 |
-
NEMA Premium


