- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Shaft Grounding | No |
| Mounting | Foot Mounted |
| Full Load Current | 5.4-5/2.5 |
| Frame | 145T |
| Synchronous | 3600 rpm |
| Mount Type | F1 |
| Speed | 3450 rpm |
| Voltage Rating | 230/460 |
| HP | 2 |
| Poles | 2 |
| Service Factor | 1.15 |
| NEMA Design | B |
| RPM | 3600 rpm |
| End Plate | Standard |
| Multispeed | Single Speed |
| Overall Length | 12.88 in |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 0.875 in |
| Duty Cycle | Continuous |
| Voltage | 575 V |
| Efficiency | 86.5% |
| Speed [Max] | 5400 |
| Type | AC Motor |
| Motor Application | Severe Duty |
| Power Factor | 85 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Frame Material | Iron |
| Model | XEX |
| Shaft Diameter | 0.88 in |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Insulation Class | F |
| Frequency | 60 Hz |
| Conduit Box Material | Cast Iron |
| Frame Size | 145T |
| Rated Efficiency | 86.5 % |
| Shaft Rotation | Reversible |
| HP [Min] | 2 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 74.0 LB |
| EAN or UPC | 781568486184 |

