- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rated Efficiency | 86.5 % |
| RPM | 1800 rpm |
| NEMA Design | B |
| Frame | 145T |
| HP [Min] | 2 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Useable at 208V | No |
| Synchronous | 1800 rpm |
| Full Load Current | 2.8 |
| Drive End Bearing | 6205 |
| Speed | 1755 rpm |
| Voltage Rating | 460 |
| Washdown Duty | No |
| Design | B |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| Full Load rpm | 1725 rpm |
| C Dimension | 12 3/4 in |
| Speed [Max] | 2700 |
| Overall Length | 12.88 in |
| Power Factor | 74 |
| Motor Shaft Length | 2 1/4 in |
| Phase | Three Phase |
| Frame Material | Iron |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Duty |
| Shaft Dia. | 0.875 in |
| Shaft Grounding | No |
| Shaft Diameter | 0.88 in |
| Rotation | R |
| Open End Bearing | 6203 |
| Service Factor | 1.15 |
| Ambient Temperature | 104 °F |
| Model | XEX |
| Conduit Box Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 86.5 % |
| Efficiency | 86.5% |
| Mult. Sym. | L1 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mount Type | F1 |
| Frame Size | 145T |
| Poles | 4 |
| Enclosure | TEFC |
| Base | Rigid |
| Multispeed | Single Speed |
| Full Load Amps | 2.7 |
| Product Line | RG |
| Mounting Style | F-1 |
| Motor Shaft Size | 7/8 in |
| Voltage | 230 V, 460 V |
| End Plate | Standard |
| Type | 0532M |
| Brake Feature | No |
| C Face Kit | 35-1300 |
| Mounting | Foot Mounted |
| Efficiency Group | Standard Efficient |
| HP | 2 |
| Motor Application | Severe Duty |
| RefPicture | ECP03 |
| Insulation Class | F |
| Epact Nominal Full Load Efficiency | 84 % |
| Hz | 60 Hz |
| Full Load Pf | 82 |
| VoltCode | G |
| Weight | 73.0 LB |
| EAN or UPC | 781568136546 |
-
NEMA Premium


