- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| NEMA Design | B |
| VoltCode | G |
| Shaft Diameter | 1.13 in |
| Full Load Pf | 92 |
| Frequency | 60 Hz |
| Voltage Rating | 460 |
| Overall Length | 15.93 in |
| RefPicture | ECP03 |
| Shaft Grounding | No |
| Mounting | Foot Mounted |
| Model | XEX |
| Mount Type | F1 |
| RPM | 3600 rpm |
| Frame Material | Iron |
| Motor Application | Severe Duty |
| HP [Min] | 3 |
| Product Line | RG |
| Type | 0628M |
| Multispeed | Single Speed |
| Frame Size | 182T |
| Shaft Rotation | Reversible |
| Epact Nominal Full Load Efficiency | 85.5 % |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame | 182T |
| Design | B |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Brake Feature | No |
| Open End Bearing | 6205 |
| Hz | 60 Hz |
| Conduit Box Material | Cast Iron |
| Motor Shaft Size | 1 1/8 in |
| Voltage | 230 V, 460 V |
| Power Factor | 92 |
| Rated Efficiency | 88.5 % |
| Enclosure | TEFC |
| Full Load Current | 3.4 |
| Phase | Three Phase |
| C Face Kit | 36-1037 |
| Ambient Temperature | 104 °F |
| HP | 3 |
| Shaft Dia. | 1.125 in |
| Poles | 2 |
| Full Load Amps | 3.4 |
| Full Load rpm | 3500 rpm |
| Efficiency Group | Standard Efficient |
| Mult. Sym. | L1 |
| C Dimension | 15.56 in |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base | Rigid |
| Useable at 208V | No |
| Insulation Class | F |
| Speed [Max] | 5400 |
| Drive End Bearing | 6206 |
| Service Factor | 1.15 |
| Efficiency | 88.5% |
| Synchronous | 3600 rpm |
| Duty Cycle | Continuous |
| Full Load Efficiency | 88.5 % |
| Rotation | R |
| Washdown Duty | No |
| Inverter Duty | Inverter Ready |
| Motor Shaft Length | 2 3/4 in |
| Speed | 3500 rpm |
| End Plate | Standard |
| Weight | 106.0 LB |
| EAN or UPC | 781568136560 |
-
NEMA Premium


