- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Power Factor | 77 |
| Frequency | 60 Hz |
| Substitute Motor | CP3661T-4 |
| Useable at 208V | No |
| Product Line | RG |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Type | 0628M |
| Full Load Amps | 4 |
| Mounting | Foot Mounted |
| Rated Efficiency | 89.5 % |
| Mounting Style | F-1 |
| Ambient Temperature | 104 °F |
| Voltage | 208 V, 230 V, 460 V |
| Insulation Class | F |
| Shaft Diameter | 1.13 in |
| Base | Rigid |
| RefPicture | ECP03 |
| Speed [Max] | 2700 |
| Shaft Rotation | Reversible |
| Frame | 182T |
| Conduit Box Material | Cast Iron |
| Full Load Efficiency | 89.5 % |
| Design | B |
| Motor Shaft Length | 2 3/4 in |
| Overall Length | 15.93 in |
| Shaft Grounding | No |
| Frame Size | 182T |
| Mount Type | F1 |
| Hz | 60 Hz |
| Full Load Current | 4.1 |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 1760 rpm |
| Mult. Sym. | L1 |
| Efficiency | 89.5% |
| Full Load Pf | 80 |
| C Face Kit | 36-1037 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Dia. | 1.125 in |
| NEMA Design | B |
| C Dimension | 15.56 in |
| Brake Feature | No |
| VoltCode | G |
| HP [Min] | 3 |
| Washdown Duty | No |
| Duty Cycle | Continuous |
| Drive End Bearing | 6206 |
| Open End Bearing | 6205 |
| Synchronous | 1800 rpm |
| Epact Nominal Full Load Efficiency | 87.5 % |
| RPM | 1800 rpm |
| Model | XEX |
| HP | 3 |
| Frame Material | Iron |
| End Plate | Standard |
| Motor Shaft Size | 1 1/8 in |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Rotation | R |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 4 |
| Speed | 1755 rpm |
| Phase | Three Phase |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Inverter Duty | Inverter Duty |
| Motor Application | Severe Duty |
| Weight | 112.0 LB |
| EAN or UPC | 781568136577 |
-
NEMA Premium


