- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Multispeed | Single Speed |
| Rotation | R |
| Motor Shaft Length | 2 3/4 in |
| Frame Size | 184T |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Frame | 184T |
| Synchronous | 3600 rpm |
| Product Line | RG |
| Ambient Temperature | 104 °F |
| Mult. Sym. | L1 |
| HP | 5 |
| Power Factor | 90 |
| Shaft Dia. | 1.125 in |
| Inverter Duty | Inverter Ready |
| Brake Feature | No |
| C Face Kit | 36-1037 |
| Voltage | 230 V, 460 V |
| Mounting Style | F-1 |
| Insulation Class | F |
| Enclosure | TEFC |
| Conduit Box Material | Cast Iron |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Full Load rpm | 3500 rpm |
| Base | Rigid |
| RefPicture | ECP03 |
| HP [Min] | 5 |
| Design | A |
| C Dimension | 15.56 in |
| Shaft Diameter | 1.13 in |
| Phase | Three Phase |
| Drive End Bearing | 6206 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Motor Shaft Size | 1 1/8 in |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Hz | 60 Hz |
| Model | XEX |
| Full Load Efficiency | 89.5 % |
| Washdown Duty | No |
| VoltCode | G |
| NEMA Design | A |
| End Plate | Standard |
| Rated Efficiency | 89.5 % |
| Frame Material | Iron |
| Full Load Current | 5.7 |
| Shaft Grounding | No |
| Full Load Pf | 90 |
| Overall Length | 15.93 in |
| Full Load Amps | 5.7 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Frequency | 60 Hz |
| Efficiency Group | Standard Efficient |
| Poles | 2 |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| Type | 0634M |
| Efficiency | 89.5% |
| Useable at 208V | No |
| Substitute Motor | CP3663T-4 |
| Speed [Max] | 5400 |
| Speed | 3500 rpm |
| Open End Bearing | 6205 |
| Weight | 111.0 LB |
| EAN or UPC | 781568136591 |
-
NEMA Premium


