- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RefPicture | ECP03 |
| Mult. Sym. | L1 |
| Phase | Three Phase |
| Full Load rpm | 1160 rpm |
| Ambient Temperature | 104 °F |
| Drive End Bearing | 6206 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mount Type | F1 |
| Design | B |
| Washdown Duty | No |
| Product Line | RG |
| Speed | 1165 rpm |
| HP [Min] | 2 |
| Full Load Amps | 3.6 |
| Insulation Class | F |
| Speed [Max] | 1800 |
| Conduit Box Material | Cast Iron |
| Multispeed | Single Speed |
| RPM | 1200 rpm |
| Voltage Rating | 460 |
| Inverter Duty | Inverter Duty |
| Frame Size | 184T |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Diameter | 1.13 in |
| Frequency | 60 Hz |
| Hz | 60 Hz |
| VoltCode | G |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Model | XEX |
| Brake Feature | No |
| Motor Application | Severe Duty |
| Synchronous | 1200 rpm |
| Frame Material | Iron |
| Open End Bearing | 6205 |
| Duty Cycle | Continuous |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Full Load Efficiency | 87.5 % |
| Mounting | Foot Mounted |
| Type | 0640M |
| NEMA Design | B |
| Poles | 6 |
| Enclosure | TEFC |
| Shaft Dia. | 1.125 in |
| Efficiency | 88.5% |
| Base | Rigid |
| Useable at 208V | No |
| Full Load Current | 3.2 |
| Full Load Pf | 59 |
| Rotation | R |
| Power Factor | 68 |
| Voltage | 230 V, 460 V |
| HP | 2 |
| Rated Efficiency | 88.5 % |
| Frame | 184T |
| Mounting Style | F-1 |
| Overall Length | 15.93 in |
| End Plate | Standard |
| Shaft Grounding | No |
| Efficiency Group | Premium Efficient |
| Weight | 120.0 LB |
| EAN or UPC | 781568385234 |
-
NEMA Premium


