- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Phase | Three Phase |
| Mount Type | F1 |
| Duty Cycle | Continuous |
| Rotation | R |
| Hz | 60 Hz |
| Inverter Duty | Inverter Duty |
| Full Load Pf | 61 |
| BALD Family Names | Premium Efficient, Severe Duty |
| VoltCode | E |
| Ambient Temperature | 104 °F |
| Full Load rpm | 1170 rpm |
| Frame | 184T |
| Overall Length | 15.93 in |
| Full Load Current | 6.4/3.2 |
| HP | 2 |
| Speed | 1165 rpm |
| Poles | 6 |
| Shaft Grounding | No |
| RefPicture | ECP03 |
| HP [Min] | 2 |
| Mounting Style | F-1 |
| Useable at 208V | Yes |
| Model | XEX |
| Synchronous | 1200 rpm |
| NEMA Design | B |
| Drive End Bearing | 6206 |
| Efficiency Group | Premium Efficient |
| Brake Feature | No |
| Speed [Max] | 1800 |
| End Plate | Standard |
| Conduit Box Material | Cast Iron |
| Product Line | RG |
| Power Factor | 68 |
| Shaft Diameter | 1.13 in |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Shaft Dia. | 1.125 in |
| Open End Bearing | 6205 |
| Voltage Rating | 230/460 |
| Frame Size | 184T |
| RPM | 1200 rpm |
| Full Load Efficiency | 88.5 % |
| Full Load Amps | 3.5 |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Multispeed | Single Speed |
| Efficiency | 88.5% |
| Voltage | 575 V |
| Design | B |
| Mult. Sym. | L1 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frequency | 60 Hz |
| Type | 0640M |
| Mounting | Foot Mounted |
| Base | Rigid |
| Insulation Class | F |
| Rated Efficiency | 88.5 % |
| Frame Material | Iron |
| Motor Application | Severe Duty |
| Weight | 122.0 LB |
| EAN or UPC | 781568394748 |
-
NEMA Premium


