- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | TEFC |
| HP | 5 |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Conduit Box Material | Cast Iron |
| Full Load Amps | 6.5 |
| Full Load Efficiency | 90.2 % |
| C Face Kit | 36-1037 |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Poles | 4 |
| Type | 0643M |
| Shaft Dia. | 1.125 in |
| Full Load Current | 6.45 |
| Overall Length | 15.93 in |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Model | XEX |
| Speed | 1750 rpm |
| Mounting | Foot Mounted |
| Voltage | 208 V, 230 V, 460 V |
| Full Load Pf | 80 |
| Efficiency | 89.5% |
| Hz | 60 Hz |
| Frame Size | 184T |
| Drive End Bearing | 6206 |
| Insulation Class | F |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| Full Load rpm | 1750 rpm |
| Base | Rigid |
| Design | B |
| Substitute Motor | CP3665T-4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP [Min] | 5 |
| Frame Material | Iron |
| Speed [Max] | 2700 |
| Shaft Rotation | Reversible |
| VoltCode | G |
| C Dimension | 15.56 in |
| Power Factor | 81 |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Product Line | RG |
| Shaft Diameter | 1.13 in |
| Motor Application | Severe Duty |
| Inverter Duty | Inverter Duty |
| Ambient Temperature | 104 °F |
| Rated Efficiency | 89.5 % |
| Rotation | R |
| Voltage Rating | 460 |
| Useable at 208V | No |
| RefPicture | ECP03 |
| Motor Shaft Length | 2 3/4 in |
| Mult. Sym. | L1 |
| Motor Shaft Size | 1 1/8 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Phase | Three Phase |
| NEMA Design | B |
| Synchronous | 1800 rpm |
| End Plate | Standard |
| Frame | 184T |
| Open End Bearing | 6205 |
| Washdown Duty | No |
| Brake Feature | No |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Weight | 119.0 LB |
| EAN or UPC | 781568136607 |
-
NEMA Premium


