- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 1800 rpm |
| RefPicture | ECP03 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Full Load rpm | 1750 rpm |
| Motor Shaft Length | 2 1/4 in |
| VoltCode | H |
| NEMA Design | B |
| Full Load Amps | 5.2 |
| Washdown Duty | No |
| Base | Rigid |
| Service Factor | 1.15 |
| Full Load Current | 5.3 |
| HP | 5 |
| Motor Shaft Size | 7/8 in |
| Shaft Dia. | 1.125 in |
| Rated Efficiency | 89.5 % |
| Motor Application | Mill & Chemical |
| Mount Type | F1 |
| End Plate | Standard |
| Drive End Bearing | 6206 |
| Phase | Three Phase |
| Efficiency | 89.5% |
| Shaft Diameter | 1.13 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Rotation | Reversible |
| Voltage Rating | 575 |
| Speed [Max] | 2700 |
| Design | B |
| Overall Length | 15.93 in |
| Duty Cycle | Continuous |
| Useable at 208V | No |
| Brake Feature | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Rotation | R |
| Mounting | Rigid Base |
| Ambient Temperature | 104 °F |
| Mult. Sym. | L1 |
| Full Load Pf | 80 |
| Conduit Box Material | Cast Iron |
| Open End Bearing | 6205 |
| Frame Size | 184T |
| Frequency | 60 Hz |
| Synchronous | 1800 rpm |
| Power Factor | 79 |
| Inverter Duty | Inverter Duty |
| Efficiency Group | Standard Efficient |
| Frame Material | Iron |
| Type | 0643M |
| Frame | 184T |
| Voltage | 460 V |
| Hz | 60 Hz |
| Shaft Grounding | No |
| Speed | 1750 rpm |
| Product Line | RG |
| Insulation Class | F |
| Full Load Efficiency | 90.2 % |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Poles | 4 |
| Mounting Style | F-1 |
| C Dimension | 15.93 in |
| Weight | 118.0 LB |
| EAN or UPC | 781568136614 |
-
NEMA Premium


