- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 182T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Pf | 62 |
| RPM | 1200 rpm |
| Shaft Dia. | 1.125 in |
| Full Load Efficiency | 86.5 % |
| Brake Feature | No |
| Washdown Duty | No |
| Rated Efficiency | 87.5 % |
| Motor Application | Severe Duty |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Model | XEX |
| Efficiency | 87.5% |
| Design | B |
| Efficiency Group | Premium Efficient |
| Synchronous | 1200 rpm |
| Rotation | R |
| Frame Material | Iron |
| Voltage | 208 V, 230 V, 460 V |
| Base | Rigid |
| Mounting | Foot Mounted |
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| Useable at 208V | No |
| RefPicture | ECP03 |
| HP | 1 1/2 |
| Speed [Max] | 1800 |
| Open End Bearing | 6205 |
| Insulation Class | F |
| Speed | 1170 rpm |
| Hz | 60 Hz |
| HP [Min] | 1 1/2 |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Type | 0632M |
| VoltCode | G |
| Shaft Diameter | 1.13 in |
| Full Load Amps | 2.6 |
| Product Line | RG |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 2.5 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | L1 |
| Frame | 182T |
| Full Load rpm | 1160 rpm |
| Mount Type | F1 |
| Frame Size | 182T |
| NEMA Design | B |
| Inverter Duty | Inverter Duty |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Power Factor | 65 |
| Conduit Box Material | Cast Iron |
| End Plate | Standard |
| Poles | 6 |
| Shaft Grounding | No |
| Overall Length | 15.93 in |
| Drive End Bearing | 6206 |
| Weight | 108.0 LB |
| EAN or UPC | 781568385241 |
-
NEMA Premium


