- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 182T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Full Load Current | 5.2-5/2.5 |
| RefPicture | ECP03 |
| Enclosure | TEFC |
| HP | 1 1/2 |
| Full Load Pf | 61 |
| Frame Size | 182T |
| Frame Material | Iron |
| BALD Family Names | Premium Efficient, Severe Duty |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Power Factor | 65 |
| Efficiency | 87.5% |
| Mounting Style | F-1 |
| Poles | 6 |
| Mult. Sym. | L1 |
| Insulation Class | F |
| Motor Application | Severe Duty |
| VoltCode | E |
| Shaft Dia. | 1.125 in |
| Overall Length | 15.93 in |
| Synchronous | 1200 rpm |
| Multispeed | Single Speed |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Washdown Duty | No |
| Mounting | Foot Mounted |
| NEMA Design | B |
| Hz | 60 Hz |
| HP [Min] | 1 1/2 |
| Speed | 1170 rpm |
| Mount Type | F1 |
| Product Line | RG |
| Model | XEX |
| Voltage | 575 V |
| Efficiency Group | Premium Efficient |
| Voltage Rating | 230/460 |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Open End Bearing | 6205 |
| Speed [Max] | 1800 |
| Full Load Amps | 2.6 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | No |
| Useable at 208V | Yes |
| Full Load rpm | 1170 rpm |
| Brake Feature | No |
| Design | B |
| Type | 0634M |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 87.5 % |
| Drive End Bearing | 6206 |
| Frame | 182T |
| Rotation | R |
| Shaft Diameter | 1.13 in |
| Base | Rigid |
| Rated Efficiency | 87.5 % |
| Conduit Box Material | Cast Iron |
| Weight | 108.0 LB |
| EAN or UPC | 781568394755 |
-
NEMA Premium


