- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Phase | Three Phase |
| Enclosure | TEFC |
| Speed [Max] | 1350 |
| Shaft Diameter | 1.13 in |
| Shaft Grounding | No |
| Speed | 860 rpm |
| HP | 1 1/2 |
| Power Factor | 54 |
| Synchronous | 900 rpm |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Type | AC Motor |
| Shaft Dia. | 1.125 in |
| HP [Min] | 1 1/2 |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Poles | 8 |
| Voltage | 460 V |
| Efficiency | 80% |
| Overall Length | 15.93 in |
| Frequency | 60 Hz |
| Frame | 184T |
| Rated Efficiency | 80 % |
| Insulation Class | F |
| Motor Application | Severe Duty |
| Mount Type | F1 |
| NEMA Design | B |
| Frame Size | 184T |
| Shaft Rotation | Reversible |
| Mounting | Foot Mounted |
| Base | Rigid |
| RPM | 900 rpm |
| Conduit Box Material | Cast Iron |
| End Plate | Standard |
| Frame Material | Iron |
| Ambient Temperature | 104 °F |
| Voltage Rating | 460 |
| Full Load Current | 3.2 |
| Service Factor | 1.15 |
| Model | XEX |
| Weight | 110.0 LB |
| EAN or UPC | 781568463482 |
-
NEMA Premium


