- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 182T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Frame | 182T |
| Insulation Class | F |
| Power Factor | 57 |
| RPM | 900 rpm |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Voltage Rating | 460 |
| Shaft Dia. | 1.125 in |
| Voltage | 460 V |
| HP | 1 |
| Synchronous | 900 rpm |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| End Plate | Standard |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Multispeed | Single Speed |
| Motor Application | Severe Duty |
| Shaft Grounding | No |
| Type | AC Motor |
| Speed [Max] | 1350 |
| NEMA Design | B |
| Shaft Diameter | 1.13 in |
| HP [Min] | 1 |
| Overall Length | 15.93 in |
| Rated Efficiency | 78.5 % |
| Base | Rigid |
| Frame Material | Iron |
| Poles | 8 |
| Frame Size | 182T |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 2 |
| Conduit Box Material | Cast Iron |
| Model | XEX |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Efficiency | 78.5% |
| Speed | 850 rpm |
| Weight | 103.0 LB |
| EAN or UPC | 781568463499 |
-
NEMA Premium


