- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Power Factor | 70 |
| Model | XEX |
| Mult. Sym. | L1 |
| Useable at 208V | Yes |
| Drive End Bearing | 6307 |
| Type | 0736M |
| Voltage Rating | 230/460 |
| Overall Length | 19.49 in |
| Hz | 60 Hz |
| Open End Bearing | 6206 |
| HP [Min] | 3 |
| Voltage | 460 V |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Shaft Diameter | 1.38 in |
| Frame Material | Iron |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| Motor Application | Severe Duty |
| RPM | 1200 rpm |
| Product Line | RG |
| Poles | 6 |
| Enclosure | TEFC |
| Insulation Class | F |
| BALD Family Names | Premium Efficient, Severe Duty |
| Inverter Duty | Inverter Duty |
| End Plate | Standard |
| Synchronous | 1200 rpm |
| Frame Size | 213T |
| Full Load Efficiency | 89.5 % |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Brake Feature | No |
| Phase | Three Phase |
| Frame | 213T |
| Mounting Style | F-1 |
| Conduit Box Material | Cast Iron |
| Efficiency | 90.2% |
| Shaft Grounding | No |
| HP | 3 |
| Rotation | R |
| Rated Efficiency | 90.2 % |
| Speed [Max] | 1800 |
| RefPicture | ECP03 |
| Full Load Current | 9/4.5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Multispeed | Single Speed |
| VoltCode | E1 |
| Full Load Amps | 5 |
| Full Load Pf | 64 |
| Speed | 1165 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | Foot Mounted |
| Full Load rpm | 1160 rpm |
| Design | B |
| Base | Rigid |
| Washdown Duty | No |
| Shaft Dia. | 1.375 in |
| Efficiency Group | Premium Efficient |
| Weight | 185.0 LB |
| EAN or UPC | 781568394243 |
-
NEMA Premium


