- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Efficiency | 89.5 % |
| Frame Material | Iron |
| Substitute Motor | CP3768T-4 |
| Frame | 215T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mount Type | F1 |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Motor Shaft Length | 3 3/8 in |
| Motor Application | Severe Duty |
| Poles | 6 |
| Drive End Bearing | 6307 |
| Washdown Duty | No |
| Useable at 208V | No |
| Mult. Sym. | L1 |
| Mounting Style | F-1 |
| Brake Feature | No |
| Shaft Grounding | No |
| Shaft Dia. | 1.375 in |
| Duty Cycle | Continuous |
| Conduit Box Material | Cast Iron |
| Frame Size | 215T |
| Type | 0744M |
| Frequency | 60 Hz |
| HP | 5 |
| Overall Length | 19.49 in |
| VoltCode | G |
| Voltage Rating | 460 |
| Full Load rpm | 1160 rpm |
| Shaft Diameter | 1.38 in |
| Base | Rigid |
| NEMA Design | A |
| End Plate | Standard |
| Speed | 1160 rpm |
| Design | B |
| Product Line | RG |
| Voltage | 230 V, 460 V |
| Ambient Temperature | 104 °F |
| Model | XEX |
| RefPicture | ECP03 |
| Phase | Three Phase |
| Power Factor | 72 |
| Motor Shaft Size | 1 3/8 in |
| Open End Bearing | 6206 |
| Rated Efficiency | 90.2 % |
| Full Load Amps | 8 |
| Hz | 60 Hz |
| Full Load Pf | 64 |
| Shaft Rotation | Reversible |
| Rotation | R |
| Efficiency Group | Standard Efficient |
| Full Load Current | 7.3 |
| Efficiency | 90.2% |
| Speed [Max] | 1800 |
| HP [Min] | 5 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Insulation Class | F |
| Synchronous | 1200 rpm |
| C Face Kit | 37-1304 |
| Inverter Duty | Inverter Duty |
| C Dimension | 19.32 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Service Factor | 1.15 |
| Multispeed | Single Speed |
| Weight | 227.0 LB |
| EAN or UPC | 781568136645 |
-
NEMA Premium


