- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Current | 8.9 |
| Mounting | Foot Mounted |
| Type | 0733M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 230 V, 460 V |
| HP | 7 1/2 |
| Conduit Box Material | Cast Iron |
| VoltCode | G |
| Motor Shaft Length | 3 3/8 in |
| Full Load Amps | 8.6 |
| Shaft Dia. | 1.375 in |
| Design | A |
| Full Load Efficiency | 91 % |
| Hz | 60 Hz |
| Frame Size | 213T |
| Washdown Duty | No |
| Speed [Max] | 5400 |
| Mounting Style | F-1 |
| Insulation Class | F |
| Inverter Duty | Inverter Duty |
| Speed | 3480 rpm |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Efficiency | 89.5% |
| Mult. Sym. | L1 |
| Brake Feature | No |
| C Face Kit | 37-1304 |
| Full Load Pf | 90 |
| Poles | 2 |
| Voltage Rating | 460 |
| Epact Nominal Full Load Efficiency | 88.5 % |
| Rotation | R |
| Useable at 208V | No |
| Multispeed | Single Speed |
| Efficiency Group | Standard Efficient |
| C Dimension | 19.32 in |
| Substitute Motor | CP3769T-4 |
| RefPicture | ECP03 |
| Shaft Grounding | No |
| End Plate | Standard |
| Frame Material | Iron |
| Base | Rigid |
| Model | XEX |
| Rated Efficiency | 89.5 % |
| Power Factor | 89 |
| Duty Cycle | Continuous |
| Synchronous | 3600 rpm |
| RPM | 3600 rpm |
| HP [Min] | 7 1/2 |
| Phase | Three Phase |
| Frame | 213T |
| Drive End Bearing | 6307 |
| Mount Type | F1 |
| Frequency | 60 Hz |
| Open End Bearing | 6206 |
| Service Factor | 1.15 |
| Shaft Diameter | 1.38 in |
| Full Load rpm | 3525 rpm |
| Product Line | RG |
| Overall Length | 19.49 in |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Motor Shaft Size | 1 3/8 in |
| Ambient Temperature | 104 °F |
| Weight | 173.0 LB |
| EAN or UPC | 781568136669 |
-
NEMA Premium


