- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RefPicture | ECP03 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| End Plate | Standard |
| NEMA Design | A |
| Frame | 213T |
| HP | 7 1/2 |
| Voltage Rating | 460 |
| Full Load Efficiency | 91.7 % |
| Overall Length | 19.49 in |
| Shaft Rotation | Reversible |
| Mounting Style | F-1 |
| Model | XEX |
| Frame Material | Iron |
| Poles | 4 |
| Design | A |
| Phase | Three Phase |
| Brake Feature | No |
| Ambient Temperature | 104 °F |
| RPM | 1800 rpm |
| Motor Shaft Length | 3 3/8 in |
| Power Factor | 81 |
| Speed [Max] | 2700 |
| Duty Cycle | Continuous |
| Useable at 208V | No |
| C Dimension | 19.32 in |
| Full Load Amps | 9.8 |
| VoltCode | G |
| Shaft Diameter | 1.38 in |
| Shaft Dia. | 1.375 in |
| Washdown Duty | No |
| HP [Min] | 7 1/2 |
| Inverter Duty | Inverter Duty |
| Full Load Pf | 76 |
| Speed | 1770 rpm |
| Hz | 60 Hz |
| Shaft Grounding | No |
| Rotation | R |
| Motor Application | Severe Duty |
| Voltage | 230 V, 460 V |
| Product Line | RG |
| Open End Bearing | 6206 |
| Full Load Current | 9.5 |
| Epact Nominal Full Load Efficiency | 89.5 % |
| C Face Kit | 37-1304 |
| Multispeed | Single Speed |
| Full Load rpm | 1770 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frequency | 60 Hz |
| Drive End Bearing | 6307 |
| Rated Efficiency | 91.7 % |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Type | 0740M |
| Mult. Sym. | L1 |
| Efficiency | 91.7% |
| Base | Rigid |
| Motor Shaft Size | 1 3/8 in |
| Conduit Box Material | Cast Iron |
| Mounting | Foot Mounted |
| Synchronous | 1800 rpm |
| Frame Size | 213T |
| Mount Type | F1 |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.15 |
| Insulation Class | F |
| Weight | 170.0 LB |
| EAN or UPC | 781568136676 |
-
NEMA Premium


