- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
| Multispeed | Single Speed |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Shaft Grounding | No |
| Insulation Class | F |
| Design | A |
| Power Factor | 81 |
| Rated Efficiency | 91.7 % |
| Frequency | 60 Hz |
| Frame Material | Iron |
| Efficiency | 91.7% |
| Base | Rigid |
| Full Load Pf | 76 |
| Mount Type | F1 |
| Inverter Duty | Inverter Ready |
| Rotation | R |
| Overall Length | 19.49 in |
| VoltCode | E1 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Premium Efficient |
| Brake Feature | No |
| Shaft Dia. | 1.375 in |
| Shaft Diameter | 1.38 in |
| Full Load Efficiency | 91.7 % |
| Model | XEX |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Full Load rpm | 1770 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Type | 0740M |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Full Load Current | 19/9.5 |
| Frame | 213T |
| Speed | 1770 rpm |
| Synchronous | 1800 rpm |
| Useable at 208V | Yes |
| Shaft Rotation | Reversible |
| HP | 7 1/2 |
| Open End Bearing | 6206 |
| Full Load Amps | 9.8 |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Mult. Sym. | L1 |
| HP [Min] | 7 1/2 |
| Speed [Max] | 2700 |
| Hz | 60 Hz |
| Duty Cycle | Continuous |
| NEMA Design | A |
| Drive End Bearing | 6307 |
| Poles | 4 |
| RefPicture | ECP03 |
| Conduit Box Material | Cast Iron |
| Voltage | 575 V |
| Product Line | RG |
| Frame Size | 213T |
| Weight | 170.0 LB |
| EAN or UPC | 781568289822 |
-
NEMA Premium


