- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Speed | 3500 rpm |
| HP | 10 |
| Type | 0744M |
| RefPicture | ECP03 |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Base | Rigid |
| Conduit Box Material | Cast Iron |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Rotation | Reversible |
| HP [Min] | 10 |
| Full Load Current | 11 |
| Voltage Rating | 460 |
| VoltCode | G |
| Full Load rpm | 3500 rpm |
| Hz | 60 Hz |
| Design | B |
| Speed [Max] | 5400 |
| Motor Application | Severe Duty |
| C Face Kit | 37-1304 |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Mult. Sym. | L1 |
| Frame Size | 215T |
| Full Load Amps | 11.2 |
| Motor Shaft Size | 1 3/8 in |
| Voltage | 230 V, 460 V |
| Washdown Duty | No |
| Mounting | Foot Mounted |
| Useable at 208V | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Power Factor | 90 |
| Mounting Style | F-1 |
| Frame Material | Iron |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Rated Efficiency | 92.4 % |
| Enclosure | TEFC |
| Poles | 2 |
| Service Factor | 1.15 |
| Brake Feature | No |
| End Plate | Standard |
| Full Load Pf | 92 |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Rotation | R |
| Shaft Diameter | 1.38 in |
| Ambient Temperature | 104 °F |
| Drive End Bearing | 6307 |
| Overall Length | 19.49 in |
| Motor Shaft Length | 3 3/8 in |
| Phase | Three Phase |
| Model | XEX |
| NEMA Design | B |
| Product Line | RG |
| Efficiency | 92.4% |
| Multispeed | Single Speed |
| Synchronous | 3600 rpm |
| Substitute Motor | CP3771T-4 |
| Open End Bearing | 6206 |
| Shaft Dia. | 1.375 in |
| Frame | 215T |
| Inverter Duty | Inverter Duty |
| RPM | 3600 rpm |
| C Dimension | 19.32 in |
| Efficiency Group | Premium Efficient |
| Mount Type | F1 |
| Weight | 215.0 LB |
| EAN or UPC | 781568136690 |
-
NEMA Premium


