- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Phase | Three Phase |
| Mult. Sym. | L1 |
| Product Line | RG |
| Shaft Diameter | 1.38 in |
| Frame Material | Iron |
| Frame Size | 215T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1760 rpm |
| NEMA Design | A |
| Shaft Dia. | 1.375 in |
| Rotation | R |
| Full Load Current | 12.5 |
| Brake Feature | No |
| Efficiency Group | Premium Efficient |
| Mount Type | F1 |
| Voltage | 230 V, 460 V |
| Drive End Bearing | 6307 |
| Full Load Efficiency | 91.7 % |
| VoltCode | G |
| Substitute Motor | CP3774T-4 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Duty Cycle | Continuous |
| Voltage Rating | 460 |
| Open End Bearing | 6206 |
| Service Factor | 1.15 |
| Speed [Max] | 2700 |
| Mounting | Foot Mounted |
| Design | A |
| Type | 0750M |
| RefPicture | ECP03 |
| RPM | 1800 rpm |
| End Plate | Standard |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| Speed | 1760 rpm |
| Full Load Pf | 81 |
| Rated Efficiency | 92.4 % |
| Motor Application | Severe Duty |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Useable at 208V | No |
| Poles | 4 |
| Power Factor | 82 |
| HP [Min] | 10 |
| Conduit Box Material | Cast Iron |
| Full Load Amps | 12.6 |
| Frame | 215T |
| Frequency | 60 Hz |
| HP | 10 |
| Ambient Temperature | 104 °F |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Efficiency | 92.4% |
| Insulation Class | F |
| Enclosure | TEFC |
| Overall Length | 19.49 in |
| Synchronous | 1800 rpm |
| Model | XEX |
| Inverter Duty | Inverter Duty |
| Weight | 211.0 LB |
| EAN or UPC | 781568136706 |
-
NEMA Premium


