- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 215T Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency | 92.4% |
| HP [Min] | 10 |
| HP | 10 |
| Frame Material | Iron |
| Speed [Max] | 2700 |
| Model | XEX |
| Poles | 4 |
| Base | Rigid |
| Voltage | 460 V |
| Insulation Class | F |
| Shaft Diameter | 1.38 in |
| Multispeed | Single Speed |
| Full Load Current | 25/12.5 |
| Mount Type | F1 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Inverter Duty | Inverter Ready |
| Ambient Temperature | 104 °F |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Frequency | 60 Hz |
| Efficiency Group | 0.924 |
| NEMA Design | A |
| Shaft Grounding | No |
| Frame Size | 215T |
| Mounting | Foot Mounted |
| Conduit Box Material | Cast Iron |
| Rotation | Reversible |
| End Plate | Standard |
| Speed | 1760 rpm |
| Motor Application | Severe Duty |
| Synchronous | 1800 rpm |
| Rated Efficiency | 92.4 % |
| Overall Length | 19.49 in |
| Shaft Dia. | 1.375 in |
| Type | AC Motor |
| Power Factor | 82 |
| Shaft Rotation | Reversible |
| Frame | 215T |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Weight | 231.0 LB |
| EAN or UPC | 781568494011 |

