- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 215T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Mounting | Foot Mounted |
| Motor Application | Severe Duty |
| HP [Min] | 3 |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Synchronous | 900 rpm |
| Frame | 215T |
| Shaft Diameter | 1.38 in |
| Voltage Rating | 460 |
| Mount Type | F1 |
| Efficiency | 85.5% |
| Enclosure | TEFC |
| Poles | 8 |
| Full Load Current | 5.2 |
| RPM | 900 rpm |
| Shaft Grounding | No |
| End Plate | Standard |
| HP | 3 |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 215T |
| Overall Length | 19.49 in |
| NEMA Design | B |
| Shaft Rotation | Reversible |
| Voltage | 575 V |
| Speed | 865 rpm |
| Type | AC Motor |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Shaft Dia. | 1.375 in |
| Conduit Box Material | Cast Iron |
| Rated Efficiency | 85.5 % |
| Model | XEX |
| Multispeed | Single Speed |
| Speed [Max] | 1350 |
| Power Factor | 62 |
| Insulation Class | F |
| Base | Rigid |
| Service Factor | 1.15 |
| Weight | 203.0 LB |
| EAN or UPC | 781568463581 |
-
NEMA Premium


