- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 284T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Power Factor | 73 |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Poles | 6 |
| Shaft Rotation | Reversible |
| Useable at 208V | Yes |
| Voltage | 380 V |
| Efficiency Group | Premium Efficient |
| NEMA Design | A |
| Full Load Efficiency | 92.4 % |
| Product Line | RG |
| End Plate | Standard |
| Rated Efficiency | 91.7 % |
| HP | 15 |
| Frame Material | Iron |
| Model | XEX |
| Shaft Grounding | No |
| Full Load rpm | 1180 rpm |
| Base | Rigid |
| Frame Size | 284T |
| Frequency | 60 Hz |
| Speed | 1175 rpm |
| Rotation | R |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Washdown Duty | No |
| RPM | 1200 rpm |
| Duty Cycle | Continuous |
| Motor Application | Severe Duty |
| Frame | 284T |
| Inverter Duty | Inverter Duty |
| Open End Bearing | 6309 |
| Efficiency | 91.7% |
| Design | B |
| Full Load Current | 42/21 |
| VoltCode | E1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Speed [Max] | 1800 |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Insulation Class | F |
| Full Load Amps | 18.7 |
| Shaft Dia. | 1.875 in |
| BALD Family Names | Premium Efficient, Severe Duty |
| Mult. Sym. | L1 |
| HP [Min] | 15 |
| Shaft Diameter | 1.88 in |
| Voltage Rating | 230/460 |
| RefPicture | ECP03 |
| Drive End Bearing | 6311 |
| Type | 1054M |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Pf | 81 |
| Conduit Box Material | Cast Iron |
| Brake Feature | No |
| Overall Length | 28 in |
| Synchronous | 1200 rpm |
| Phase | Three Phase |
| Weight | 449.0 LB |
| EAN or UPC | 781568394267 |
-
NEMA Premium


