- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 286T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Size | 286T |
| Voltage Rating | 460 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Mount Type | F1 |
| Speed | 1180 rpm |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Design | B |
| Frame Material | Iron |
| Full Load Efficiency | 92.4 % |
| Motor Shaft Size | 1 7/8 in |
| HP [Min] | 20 |
| HP | 20 |
| Product Line | RG |
| Full Load Current | 27 |
| Full Load rpm | 1180 rpm |
| Shaft Diameter | 1.88 in |
| Full Load Amps | 25 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 91.7% |
| Insulation Class | F |
| Mounting Style | F-1 |
| NEMA Design | A |
| Frequency | 60 Hz |
| Base | Rigid |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| C Face Kit | 10-1305 |
| Epact Nominal Full Load Efficiency | 90.2 % |
| Poles | 6 |
| Speed [Max] | 1800 |
| Rated Efficiency | 91.7 % |
| Shaft Dia. | 1.875 in |
| RefPicture | ECP03 |
| Synchronous | 1200 rpm |
| Frame | 286T |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| C Dimension | 27.57 in |
| Brake Feature | No |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Motor Application | Severe Duty |
| Multispeed | Single Speed |
| Drive End Bearing | 6311 |
| Model | XEX |
| Mult. Sym. | L1 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 4 5/8 in |
| Voltage | 230 V, 460 V |
| Power Factor | 77 |
| Conduit Box Material | Cast Iron |
| Useable at 208V | No |
| Shaft Grounding | No |
| Full Load Pf | 81 |
| Overall Length | 28 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6309 |
| Type | 1060M |
| Phase | Three Phase |
| End Plate | Standard |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Rotation | R |
| VoltCode | G |
| Weight | 449.999 LB |
| EAN or UPC | 781568136744 |
-
NEMA Premium


