- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Current | 30 |
| Mult. Sym. | L1 |
| Substitute Motor | CP4103T-4 |
| Rotation | R |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Poles | 4 |
| Full Load Amps | 30 |
| Synchronous | 1800 rpm |
| Full Load Pf | 84 |
| Design | B |
| Model | XEX |
| Shaft Dia. | 1.875 in |
| Speed [Max] | 2700 |
| Frame Size | 284T |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Open End Bearing | 6309 |
| RPM | 1800 rpm |
| Base | Rigid |
| Full Load rpm | 1770 rpm |
| Epact Nominal Full Load Efficiency | 92.4 % |
| Efficiency | 93.6% |
| End Plate | Standard |
| NEMA Design | B |
| Mounting Style | F-1 |
| Speed | 1770 rpm |
| Type | 1046M |
| Mount Type | F1 |
| C Face Kit | 10-1305 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Severe Duty |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Voltage Rating | 460 |
| Mounting | Foot Mounted |
| Frame Material | Iron |
| Motor Shaft Size | 1 7/8 in |
| Motor Shaft Length | 4 5/8 in |
| Duty Cycle | Continuous |
| C Dimension | 27.57 in |
| Inverter Duty | Inverter Duty |
| Full Load Efficiency | 93.6 % |
| Useable at 208V | No |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Product Line | RG |
| Voltage | 230 V, 460 V |
| HP | 25 |
| RefPicture | ECP03 |
| Efficiency Group | Standard Efficient |
| Power Factor | 85 |
| Multispeed | Single Speed |
| Frame | 284T |
| HP [Min] | 25 |
| Conduit Box Material | Cast Iron |
| Insulation Class | F |
| Brake Feature | No |
| Ambient Temperature | 104 °F |
| Shaft Diameter | 1.88 in |
| Hz | 60 Hz |
| Frequency | 60 Hz |
| Drive End Bearing | 6311 |
| Overall Length | 28 in |
| VoltCode | G |
| Enclosure | TEFC |
| Rated Efficiency | 93.6 % |
| Shaft Grounding | No |
| Weight | 435.0 LB |
| EAN or UPC | 781568107386 |
-
NEMA Premium


