- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Ambient Temperature | 104 °F |
| Useable at 208V | No |
| Open End Bearing | 6208 |
| Shaft Dia. | 1.625 in |
| Power Factor | 89 |
| Efficiency | 92.4% |
| Mounting Style | F-1 |
| Shaft Rotation | Reversible |
| Motor Shaft Length | 4 in |
| Frame Material | Iron |
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Rotation | R |
| Type | 0944M |
| Hz | 60 Hz |
| Design | A |
| Mount Type | F1 |
| Substitute Motor | CP4106T-4 |
| Model | XEX |
| Full Load Pf | 89 |
| Efficiency Group | Standard Efficient |
| Full Load Current | 23 |
| Product Line | RG |
| Voltage | 230 V, 460 V |
| HP [Min] | 20 |
| Insulation Class | F |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Voltage Rating | 460 |
| Inverter Duty | Inverter Duty |
| Frame Size | 256T |
| Full Load Amps | 23 |
| Motor Shaft Size | 1 5/8 in |
| Mult. Sym. | L1 |
| Synchronous | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Overall Length | 24.78 in |
| HP | 20 |
| Enclosure | TEFC |
| End Plate | Standard |
| Shaft Diameter | 1.63 in |
| NEMA Design | A |
| Epact Nominal Full Load Efficiency | 90.2 % |
| Frame | 256T |
| Rated Efficiency | 92.4 % |
| Full Load rpm | 3540 rpm |
| Motor Application | Severe Duty |
| Poles | 2 |
| Speed [Max] | 5400 |
| Service Factor | 1.15 |
| Brake Feature | No |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| VoltCode | G |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| C Face Kit | 09-1309 |
| Drive End Bearing | 6309 |
| Speed | 3540 rpm |
| Frequency | 60 Hz |
| Washdown Duty | No |
| RefPicture | ECP03 |
| Multispeed | Single Speed |
| Full Load Efficiency | 92.4 % |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Base | Rigid |
| Weight | 328.0 LB |
| EAN or UPC | 781568136782 |
-
NEMA Premium


