- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
| Overall Length | 24.78 in |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Poles | 2 |
| Enclosure | TEFC |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Base | Rigid |
| Full Load Current | 17.9 A |
| Synchronous | 3600 rpm |
| Frame Size | 256T |
| NEMA Design | B |
| HP | 20 |
| Speed | 3510 rpm |
| Phase | Three Phase |
| Frequency | 60 Hz |
| Mount Type | F-1 |
| Inverter Duty | Inverter Duty |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Shaft Dia. | 1.625 in |
| Insulation Class | F |
| End Plate | Standard |
| Service Factor | 1.15 |
| Efficiency | 91% |
| Speed [Max] | 5400 rpm |
| Shaft Rotation | Reversible |
| Voltage | 460 V |
| Ambient Temperature | 104 °F |
| Power Factor | 91 |
| Weight | 310.0 LB |
| EAN or UPC | 781568710913 |

