- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Ambient Temperature | 104 °F |
| NEMA Design | A |
| Speed | 3540 rpm |
| Mounting | Foot Mounted |
| Base | Rigid |
| Power Factor | 92 |
| Multispeed | Single Speed |
| HP [Min] | 20 |
| Shaft Rotation | Reversible |
| Service Factor | 1.15 |
| Motor Application | Severe Duty |
| Enclosure | TEFC |
| Frame Size | 256T |
| Shaft Grounding | No |
| Synchronous | 3600 rpm |
| Voltage Rating | 230/460 |
| HP | 20 |
| RPM | 3600 rpm |
| Full Load Current | 44/22 |
| Model | XEX |
| Inverter Duty | Inverter Duty |
| Overall Length | 24.78 in |
| Frame Material | Iron |
| Efficiency | 91.7% |
| Duty Cycle | Continuous |
| Mount Type | F1 |
| Rated Efficiency | 91.7 % |
| Conduit Box Material | Cast Iron |
| Shaft Dia. | 1.625 in |
| Insulation Class | F |
| Frame | 256T |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 2 |
| Type | AC Motor |
| Speed [Max] | 5400 |
| Frequency | 60 Hz |
| Voltage | 575 V |
| Shaft Diameter | 1.63 in |
| Phase | Three Phase |
| End Plate | Standard |
| Weight | 331.0 LB |
| EAN or UPC | 781568463758 |

