- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Waste management facilities
- Chemical plants
- Tropical climates
- Pulp and Paper plants
- Petro-chemical plants
- Mines
- Foundries
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rotation | R |
| HP | 25 |
| Washdown Duty | No |
| Frame Material | Iron |
| Synchronous | 3600 rpm |
| Shaft Rotation | Reversible |
| C Dimension | 26.19 in |
| Shaft Dia. | 1.625 in |
| Inverter Duty | Inverter Duty |
| Epact Nominal Full Load Efficiency | 91 % |
| Poles | 2 |
| Substitute Motor | CP4107T-4 |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 93 % |
| HP [Min] | 25 |
| Duty Cycle | Continuous |
| C Face Kit | 10-1305 |
| Shaft Grounding | No |
| Hz | 60 Hz |
| Product Line | RG |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Efficiency | 91.7% |
| RefPicture | ECP03 |
| Mounting Style | F-1 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Drive End Bearing | 6311 |
| Insulation Class | F |
| Open End Bearing | 6208 |
| Base | Rigid |
| Mounting | Foot Mounted |
| Speed [Max] | 5400 |
| Mount Type | F1 |
| Power Factor | 90 |
| Voltage | 230 V, 460 V |
| Model | XEX |
| Mult. Sym. | L1 |
| Motor Application | Severe Duty |
| VoltCode | G |
| Conduit Box Material | Cast Iron |
| Enclosure | TEFC |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| NEMA Design | B |
| Shaft Diameter | 1.63 in |
| Type | 0950M |
| End Plate | Standard |
| Useable at 208V | No |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Frame | 284TS |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 284TS |
| Full Load rpm | 3530 rpm |
| RPM | 3600 rpm |
| Full Load Pf | 91 |
| Voltage Rating | 460 |
| Full Load Current | 28 |
| Motor Shaft Size | 1 5/8 in |
| Full Load Amps | 28 |
| Brake Feature | No |
| Motor Shaft Length | 3 1/4 in |
| Design | A |
| Speed | 3520 rpm |
| Rated Efficiency | 91.7 % |
| Overall Length | 26.63 in |
| Weight | 342.0 LB |
| EAN or UPC | 781568107355 |
-
NEMA Premium


