- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Inverter Duty | Inverter Duty |
| Mult. Sym. | L1 |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Open End Bearing | 6208 |
| Rotation | R |
| Full Load rpm | 3520 rpm |
| Design | A |
| Frame | 286TS |
| Substitute Motor | CP4108T-4 |
| Motor Application | Severe Duty |
| RefPicture | ECP03 |
| Full Load Amps | 33 |
| Voltage Rating | 460 |
| Efficiency | 91.7% |
| Product Line | RG |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| NEMA Design | B |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Useable at 208V | No |
| Shaft Diameter | 1.63 in |
| Insulation Class | F |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Frame Size | 286TS |
| HP [Min] | 30 |
| Base | Rigid |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Frame Material | Iron |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Efficiency Group | Standard Efficient |
| RPM | 3600 rpm |
| Synchronous | 3600 rpm |
| Voltage | 230 V, 460 V |
| End Plate | Standard |
| Overall Length | 26.63 in |
| Poles | 2 |
| Brake Feature | No |
| Full Load Pf | 92 |
| Motor Shaft Size | 1 5/8 in |
| VoltCode | G |
| Phase | Three Phase |
| Speed [Max] | 5400 |
| Ambient Temperature | 104 °F |
| Speed | 3525 rpm |
| Conduit Box Material | Cast Iron |
| Shaft Dia. | 1.625 in |
| Full Load Current | 34 |
| C Face Kit | 10-1305 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Epact Nominal Full Load Efficiency | 91 % |
| Rated Efficiency | 91.7 % |
| Type | 0954M |
| Power Factor | 90 |
| Model | XEX |
| Washdown Duty | No |
| Drive End Bearing | 6311 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 30 |
| Motor Shaft Length | 3 1/4 in |
| Weight | 396.0 LB |
| EAN or UPC | 781568107416 |
-
NEMA Premium


