- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Voltage Rating | 230/460 |
| Frame Size | 286TS |
| Conduit Box Material | Cast Iron |
| Full Load Current | 68/34 |
| Enclosure | TEFC |
| Shaft Diameter | 1.63 in |
| Inverter Duty | Inverter Duty |
| Duty Cycle | Continuous |
| Efficiency | 91.7% |
| End Plate | Standard |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Power Factor | 90 |
| Speed | 3525 rpm |
| HP | 30 |
| Overall Length | 26.63 in |
| Phase | Three Phase |
| Shaft Dia. | 1.625 in |
| Frame | 286TS |
| Shaft Grounding | No |
| Synchronous | 3600 rpm |
| Speed [Max] | 5400 |
| Shaft Rotation | Reversible |
| Rated Efficiency | 91.7 % |
| Voltage | 460 V |
| Base | Rigid |
| Frequency | 60 Hz |
| Poles | 2 |
| Multispeed | Single Speed |
| Type | AC Motor |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Ambient Temperature | 104 °F |
| Mounting | Foot Mounted |
| NEMA Design | B |
| Motor Application | Severe Duty |
| Frame Material | Iron |
| Model | XEX |
| Mount Type | F1 |
| HP [Min] | 30 |
| Insulation Class | F |
| Weight | 396.0 LB |
| EAN or UPC | 781568479117 |

