- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Material | Iron |
| Useable at 208V | No |
| Shaft Diameter | 1.88 in |
| Conduit Box Material | Cast Iron |
| Open End Bearing | 6311 |
| Power Factor | 88 |
| Full Load Amps | 45 |
| Brake Feature | No |
| Service Factor | 1.15 |
| Efficiency Group | Standard Efficient |
| Mult. Sym. | L1 |
| Duty Cycle | Continuous |
| Multispeed | Single Speed |
| Full Load Pf | 90 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Enclosure | TEFC |
| HP [Min] | 40 |
| Frequency | 60 Hz |
| VoltCode | G |
| Rotation | R |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Inverter Duty | Inverter Duty |
| NEMA Design | A |
| RefPicture | ECP03 |
| Base | Rigid |
| Insulation Class | F |
| Mounting Style | F-1 |
| Shaft Rotation | Reversible |
| Shaft Grounding | No |
| Motor Shaft Size | 1 7/8 in |
| Drive End Bearing | 6312 |
| Model | XEX |
| Speed | 3540 rpm |
| Synchronous | 3600 rpm |
| Design | B |
| Voltage | 230 V, 460 V |
| Full Load rpm | 3540 rpm |
| Frame | 324TS |
| Efficiency | 93% |
| Overall Length | 29.15 in |
| Poles | 2 |
| Epact Nominal Full Load Efficiency | 91.7 % |
| Frame Size | 324TS |
| HP | 40 |
| Product Line | RG |
| Hz | 60 Hz |
| Full Load Efficiency | 93.6 % |
| End Plate | Standard |
| Rated Efficiency | 93 % |
| C Face Kit | 12-1105 |
| Speed [Max] | 5400 |
| Mounting | Foot Mounted |
| Washdown Duty | No |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Motor Shaft Length | 3 3/4 in |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Dia. | 1.875 in |
| Type | 1244M |
| Motor Application | Severe Duty |
| Full Load Current | 46 |
| Voltage Rating | 460 |
| Weight | 635.0 LB |
| EAN or UPC | 781568136805 |
-
NEMA Premium


