- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| HP | 40 |
| Duty Cycle | Continuous |
| Speed [Max] | 5400 |
| Synchronous | 3600 rpm |
| Inverter Duty | Inverter Duty |
| Poles | 2 |
| Shaft Dia. | 1.875 in |
| End Plate | Standard |
| Rated Efficiency | 93 % |
| RPM | 3600 rpm |
| Model | XEX |
| NEMA Design | A |
| Shaft Rotation | Reversible |
| Power Factor | 90 |
| Mount Type | F1 |
| Efficiency | 93% |
| Motor Application | Severe Duty |
| Overall Length | 29.15 in |
| Conduit Box Material | Cast Iron |
| Base | Rigid |
| Voltage Rating | 230/460 |
| Voltage | 460 V |
| Shaft Diameter | 1.88 in |
| Multispeed | Single Speed |
| Full Load Current | 90/45 |
| Frame Size | 324TS |
| Shaft Grounding | No |
| Mounting | Foot Mounted |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Frame | 324TS |
| Speed | 3540 rpm |
| Enclosure | TEFC |
| Insulation Class | F |
| Frame Material | Iron |
| HP [Min] | 40 |
| Type | AC Motor |
| Service Factor | 1.15 |
| Weight | 552.0 LB |
| EAN or UPC | 781568477472 |

