- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Conduit Box Material | Cast Iron |
| Voltage Rating | 460 |
| Shaft Diameter | 2.13 in |
| Shaft Rotation | Reversible |
| Full Load Pf | 86 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting Style | F-1 |
| Duty Cycle | Continuous |
| Synchronous | 1800 rpm |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Insulation Class | F |
| Full Load Amps | 46 |
| Frame | 324T |
| Substitute Motor | CP4110T-4 |
| Product Line | RG |
| VoltCode | G |
| Shaft Grounding | No |
| Mult. Sym. | L1 |
| Frame Material | Iron |
| Full Load rpm | 1775 rpm |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Poles | 4 |
| Speed [Max] | 2700 |
| Base | Rigid |
| Drive End Bearing | 6312 |
| C Face Kit | 12-1105 |
| Enclosure | TEFC |
| Model | XEX |
| Multispeed | Single Speed |
| HP | 40 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Epact Nominal Full Load Efficiency | 93 % |
| Design | B |
| Ambient Temperature | 104 °F |
| Full Load Current | 48 |
| Service Factor | 1.15 |
| Speed | 1775 rpm |
| Rotation | R |
| RefPicture | ECP03 |
| Efficiency | 94.1% |
| Overall Length | 30.28 in |
| C Dimension | 30 1/4 in |
| Type | 1260M |
| Brake Feature | No |
| Full Load Efficiency | 94.5 % |
| Efficiency Group | Standard Efficient |
| Inverter Duty | Inverter Duty |
| Rated Efficiency | 94.1 % |
| Power Factor | 82 |
| Washdown Duty | No |
| Motor Shaft Length | 5 1/4 in |
| Open End Bearing | 6311 |
| HP [Min] | 40 |
| Hz | 60 Hz |
| Frequency | 60 Hz |
| Voltage | 230 V, 460 V |
| Mount Type | F1 |
| Frame Size | 324T |
| Motor Shaft Size | 2 1/8 in |
| Useable at 208V | No |
| NEMA Design | A |
| Motor Application | Severe Duty |
| Shaft Dia. | 2.125 in |
| End Plate | Standard |
| Mounting | Foot Mounted |
| Weight | 594.999 LB |
| EAN or UPC | 781568107508 |
-
NEMA Premium


