- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Poles | 4 |
| Useable at 208V | Yes |
| Voltage Rating | 230/460 |
| Mult. Sym. | L1 |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Model | XEX |
| Product Line | RG |
| Frame Size | 324T |
| Shaft Grounding | No |
| Mount Type | F1 |
| Speed | 1775 rpm |
| NEMA Design | A |
| Drive End Bearing | 6312 |
| Multispeed | Single Speed |
| Full Load Amps | 46 |
| Frequency | 60 Hz |
| Base | Rigid |
| RefPicture | ECP03 |
| HP [Min] | 40 |
| Synchronous | 1800 rpm |
| Hz | 60 Hz |
| BALD Family Names | Premium Efficient, Severe Duty |
| Efficiency | 94.1% |
| Full Load Current | 96/48 |
| Frame Material | Iron |
| Overall Length | 30.28 in |
| Frame | 324T |
| Efficiency Group | Premium Efficient |
| VoltCode | E1 |
| Shaft Dia. | 2.125 in |
| Shaft Rotation | Reversible |
| Full Load rpm | 1775 rpm |
| Brake Feature | No |
| Enclosure | TEFC |
| Type | 1260M |
| Open End Bearing | 6311 |
| Motor Application | Severe Duty |
| Duty Cycle | Continuous |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| Voltage | 460 V |
| Power Factor | 82 |
| Speed [Max] | 2700 |
| Rated Efficiency | 94.1 % |
| HP | 40 |
| Insulation Class | F |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Design | B |
| Mounting Style | F-1 |
| Full Load Efficiency | 94.5 % |
| Shaft Diameter | 2.13 in |
| Full Load Pf | 86 |
| End Plate | Standard |
| Rotation | R |
| Weight | 618.0 LB |
| EAN or UPC | 781568289884 |
-
NEMA Premium


