- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 324T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 460 |
| Efficiency Group | Standard Efficient |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Cast Iron |
| Useable at 208V | No |
| Service Factor | 1.15 |
| Shaft Dia. | 2.125 in |
| Overall Length | 30.28 in |
| Mounting | Foot Mounted |
| Frequency | 60 Hz |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Mounting Style | F-1 |
| RPM | 1200 rpm |
| Full Load rpm | 1180 rpm |
| C Face Kit | 12-1105 |
| HP | 25 |
| Base | Rigid |
| Model | XEX |
| Insulation Class | F |
| Frame Size | 324T |
| Drive End Bearing | 6312 |
| Washdown Duty | No |
| NEMA Design | A |
| Enclosure | TEFC |
| Frame | 324T |
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| VoltCode | G |
| Full Load Pf | 80 |
| Product Line | RG |
| Shaft Diameter | 2.13 in |
| Full Load Current | 32 |
| HP [Min] | 25 |
| Speed | 1180 rpm |
| Design | A |
| Voltage | 230 V, 460 V |
| Type | 1256M |
| Motor Shaft Size | 2 1/8 in |
| Frame Material | Iron |
| C Dimension | 30 1/4 in |
| Power Factor | 79 |
| Mount Type | F1 |
| Open End Bearing | 6311 |
| Synchronous | 1200 rpm |
| Phase | Three Phase |
| Motor Shaft Length | 5 1/4 in |
| Motor Application | Severe Duty |
| Speed [Max] | 1800 |
| Rated Efficiency | 93 % |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Amps | 32 |
| Brake Feature | No |
| Duty Cycle | Continuous |
| Mult. Sym. | L1 |
| Epact Nominal Full Load Efficiency | 91.7 % |
| End Plate | Standard |
| Hz | 60 Hz |
| RefPicture | ECP03 |
| Shaft Grounding | No |
| Multispeed | Single Speed |
| Efficiency | 93% |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Duty |
| Full Load Efficiency | 93 % |
| Rotation | R |
| Weight | 608.0 LB |
| EAN or UPC | 781568107393 |
-
NEMA Premium


