- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 324T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| HP [Min] | 25 |
| Useable at 208V | Yes |
| Frequency | 60 Hz |
| Type | 1256M |
| Washdown Duty | No |
| Ambient Temperature | 104 °F |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Speed | 1180 rpm |
| Full Load Amps | 32 |
| Phase | Three Phase |
| Poles | 6 |
| NEMA Design | A |
| VoltCode | E1 |
| HP | 25 |
| Insulation Class | F |
| Shaft Grounding | No |
| Shaft Dia. | 2.125 in |
| Motor Application | Severe Duty |
| Full Load Efficiency | 93 % |
| Design | B |
| Full Load Pf | 80 |
| End Plate | Standard |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mult. Sym. | L1 |
| RefPicture | ECP03 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mount Type | F1 |
| Voltage | 575 V |
| Brake Feature | No |
| Full Load Current | 63/32 |
| Full Load rpm | 1180 rpm |
| Power Factor | 79 |
| Rotation | R |
| Mounting | Foot Mounted |
| Conduit Box Material | Cast Iron |
| Shaft Diameter | 2.13 in |
| Synchronous | 1200 rpm |
| Enclosure | TEFC |
| Overall Length | 30.28 in |
| Open End Bearing | 6311 |
| Frame Material | Iron |
| Model | XEX |
| Service Factor | 1.15 |
| Frame Size | 324T |
| Product Line | RG |
| Efficiency Group | Premium Efficient |
| Efficiency | 93% |
| Base | Rigid |
| RPM | 1200 rpm |
| BALD Family Names | Premium Efficient, Severe Duty |
| Shaft Rotation | Reversible |
| Voltage Rating | 230/460 |
| Speed [Max] | 1800 |
| Inverter Duty | Inverter Duty |
| Frame | 324T |
| Rated Efficiency | 93 % |
| Drive End Bearing | 6312 |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Weight | 604.0 LB |
| EAN or UPC | 781568289914 |
-
NEMA Premium


