- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 324T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Service Factor | 1.15 |
| Insulation Class | F |
| Power Factor | 68 |
| Base | Rigid |
| Poles | 8 |
| Speed | 880 rpm |
| Speed [Max] | 1325 |
| Duty Cycle | Continuous |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| HP | 20 |
| Voltage Rating | 460 |
| Shaft Rotation | Reversible |
| Standard | CCSA US, CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Shaft Grounding | No |
| Inverter Duty | Inverter Duty |
| Shaft Dia. | 2.125 in |
| Type | AC Motor |
| Multispeed | Single Speed |
| Efficiency | 90.2% |
| Synchronous | 900 rpm |
| Motor Application | Severe Duty |
| Ambient Temperature | 104 °F |
| Full Load Current | 30 |
| Voltage | 575 V |
| Phase | Three Phase |
| Frame | 324T |
| Model | XEX |
| Overall Length | 30.66 in |
| Frequency | 60 Hz |
| End Plate | Standard |
| RPM | 900 rpm |
| Shaft Diameter | 2.13 in |
| HP [Min] | 20 |
| Mount Type | F1 |
| NEMA Design | B |
| Conduit Box Material | Cast Iron |
| Rated Efficiency | 90.2 % |
| Frame Size | 324T |
| Frame Material | Iron |
| Weight | 600.0 LB |
| EAN or UPC | 781568463765 |
-
NEMA Premium


