- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 326T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Poles | 4 |
| NEMA Design | A |
| Open End Bearing | 6311 |
| Multispeed | Single Speed |
| HP [Min] | 50 |
| Enclosure | TEFC |
| RefPicture | ECP03 |
| Full Load Current | 116/58 |
| Shaft Grounding | No |
| Frequency | 60 Hz |
| Power Factor | 85 |
| Service Factor | 1.15 |
| VoltCode | E1 |
| Full Load Pf | 87 |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Mounting Style | F-1 |
| Shaft Dia. | 2.125 in |
| Hz | 60 Hz |
| Design | B |
| Voltage | 460 V |
| Mounting | Foot Mounted |
| Brake Feature | No |
| Frame | 326T |
| Shaft Diameter | 2.13 in |
| Synchronous | 1800 rpm |
| Conduit Box Material | Cast Iron |
| Base | Rigid |
| Full Load Amps | 57 |
| Rated Efficiency | 94.5 % |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Voltage Rating | 230/460 |
| Mount Type | F1 |
| Full Load rpm | 1775 rpm |
| Frame Material | Iron |
| Full Load Efficiency | 94.5 % |
| Product Line | RG |
| Speed | 1775 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Inverter Duty | Inverter Duty |
| End Plate | Standard |
| Motor Application | Severe Duty |
| Drive End Bearing | 6312 |
| Type | 1266M |
| Insulation Class | F |
| Speed [Max] | 2700 |
| BALD Family Names | Premium Efficient, Severe Duty |
| HP | 50 |
| Efficiency Group | Premium Efficient |
| Shaft Rotation | Reversible |
| Useable at 208V | Yes |
| Mult. Sym. | L1 |
| Washdown Duty | No |
| Rotation | R |
| RPM | 1800 rpm |
| Frame Size | 326T |
| Duty Cycle | Continuous |
| Efficiency | 94.5% |
| Model | XEX |
| Overall Length | 30.28 in |
| Weight | 641.0 LB |
| EAN or UPC | 781568394083 |
-
NEMA Premium


