- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 326T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Rotation | R |
| Enclosure | TEFC |
| Efficiency | 93% |
| RefPicture | ECP03 |
| RPM | 1200 rpm |
| Mounting Style | F-1 |
| Full Load rpm | 1180 rpm |
| Brake Feature | No |
| Poles | 6 |
| Inverter Duty | Inverter Duty |
| Useable at 208V | Yes |
| Voltage Rating | 230/460 |
| Full Load Pf | 79 |
| Rated Efficiency | 93 % |
| Duty Cycle | Continuous |
| Product Line | RG |
| Voltage | 575 V |
| Type | 1260M |
| Open End Bearing | 6311 |
| Frame Size | 326T |
| Mult. Sym. | L1 |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Shaft Diameter | 2.13 in |
| Shaft Rotation | Reversible |
| NEMA Design | A |
| Phase | Three Phase |
| Power Factor | 78 |
| Multispeed | Single Speed |
| Mounting | Foot Mounted |
| Synchronous | 1200 rpm |
| Service Factor | 1.15 |
| HP [Min] | 30 |
| Speed [Max] | 1800 |
| Design | A |
| Frame | 326T |
| Shaft Grounding | No |
| Model | XEX |
| Full Load Current | 78/39 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Conduit Box Material | Cast Iron |
| Speed | 1180 rpm |
| BALD Family Names | Premium Efficient, Severe Duty |
| Overall Length | 30.28 in |
| Full Load Amps | 39 |
| Efficiency Group | Premium Efficient |
| Shaft Dia. | 2.125 in |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Washdown Duty | No |
| End Plate | Standard |
| Base | Rigid |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Insulation Class | F |
| Motor Application | Severe Duty |
| HP | 30 |
| Frame Material | Iron |
| VoltCode | E1 |
| Drive End Bearing | 6312 |
| Weight | 621.0 LB |
| EAN or UPC | 781568398531 |
-
NEMA Premium


