- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Shaft Grounding | No |
| Base | Rigid |
| Full Load Amps | 67 |
| Epact Nominal Full Load Efficiency | 93 % |
| VoltCode | G |
| Inverter Duty | Inverter Ready |
| Drive End Bearing | 6313 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Brake Feature | No |
| Washdown Duty | No |
| Design | A |
| Enclosure | TEFC |
| HP | 60 |
| HP [Min] | 60 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 3 3/4 in |
| Mounting | Foot Mounted |
| Speed | 3560 rpm |
| Full Load Current | 65.1 |
| RPM | 3600 rpm |
| Voltage Rating | 460 |
| Synchronous | 3600 rpm |
| Mounting Style | F-1 |
| Overall Length | 31.37 in |
| Full Load Pf | 90 |
| Efficiency | 95% |
| Frame | 364TS |
| Product Line | RG |
| Insulation Class | F |
| C Dimension | 30.44 in |
| Hz | 60 Hz |
| Full Load Efficiency | 94.1 % |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Frame Material | Iron |
| Open End Bearing | 6312 |
| Type | 1458M |
| Shaft Rotation | Reversible |
| C Face Kit | 14-1704 |
| Frame Size | 364TS |
| Duty Cycle | Continuous |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| End Plate | Standard |
| Rotation | R |
| Speed [Max] | 4500 |
| Service Factor | 1.15 |
| Power Factor | 90 |
| Full Load rpm | 3560 rpm |
| Model | XEX |
| Motor Shaft Size | 1 7/8 in |
| Rated Efficiency | 95 % |
| Poles | 2 |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Mult. Sym. | L1 |
| Multispeed | Single Speed |
| Frequency | 60 Hz |
| Voltage | 230 V, 460 V |
| Phase | Three Phase |
| Useable at 208V | No |
| Shaft Dia. | 1.875 in |
| NEMA Design | B |
| Shaft Diameter | 1.88 in |
| RefPicture | ECP03 |
| Weight | 882.0 LB |
| EAN or UPC | 781568107577 |
-
NEMA Premium


